Shop All Coated Gloves
Magid
HandMaster TE316T 15Gauge Nylon Glove with Black Polyurethane Palm Coating, 12PK
Mfr # TE316TS
Zoro # G508108984
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand Magid
- MFR # TE316TS
- Zoro # G508108984
- Country of Origin Korea, Republic of
- Category Coated Gloves
Dimensions
Glove Size | S |
Details
Description
Magid HandMaster TE316T Gloves are flexible and form fitting with a polyurethane coated palm They feature a seamless machine knit, 100 nylon shell with a knit wrist cuff The polyurethane palm coating provides excellent grip, abrasion resistance and dexterity for precise and delicate operations
- •Breathable, form-fitting 100% nylon shell
- •Scratch-resistant polyurethane palm coating
- •Comfortable knit wrist cuff
- •Designed for lint free applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- IMPACTO IMPACTO BG40840 Anti-Vibration Mechanics Air Glove - Large (BG40840)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY79)
- Magid Coated Gloves