Shop MAGID
See all product information
Create Account
Textile Gloves, Cotton, Band Top Cuff Green, Men's (Fits Large), 12 PK
Mfr # G299KBT
Zoro # G507467044
product price:
$
56.49
/pk 12, $4.71/ea
Key Features
Cuff Style
Band Top
Material
Cotton
Fabric Weight
27 oz.
Palm Construction
Triple Ply
Coating
None; None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G299KBT
- Zoro #
- G507467044
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Size
- Men's (Fits Large)
Details
- Item
- Textile Gloves
- Cuff Style
- Band Top
- Material
- Cotton
- Color
- Green
- Fabric Weight
- 27 oz.
- Palm Construction
- Triple Ply
- Coating
- None; None
Description
The standard for metal workers everywhere, the Magid Heater Beater G299KBT 27 oz hot mill glove keeps out the heat and provides superior comfort and protection This sturdy glove's unique triple layer design features heatresistant burlap between outer and inner layers of cotton for maximum heat protection and comfort The G299KBT features a soft nap out design with a knuckle strap and 2 band top cuff for easier use
- •Unique triple layer design
- •27 oz. weight
- •2" band top cuff
- •Nap out design, knuckle strap
- •Superior Heater Beater quality
- •Band top cuff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.