Shop DUPONT
See all product information
Create Account
Coverall, Tychem(R) 6000 SFR, 32 3/4 in Inseam, Tan
- Mfr # FS127TLTLG000600
- Zoro # G915563376
product price:Â
$
502.99
/pk of 6, $83.83/ea
Free Shipping & Returns
Key Features
Color
Tan
Material
Tychem 6000 SFR
Inseam
32 3/4 in
Closure Type
Zipper
Features
A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Chest Size - Minimum
- 37 1/2 in
- Named Size
- L
- Height - Minimum
- 65 in
- Height - Maximum
- 71 in
- Chest Size - Maximum
- 41 in
- Fits Chest Size
Description
Coverall, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Chest Size - Maximum 41 in, Chest Size - Minimum 37 1/2 in, Clean Process Status Not Clean Processed, Closure Features Auto-Lock Zipper, Double Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded, Cuff Style Elastic, Features A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Chin Flap with Double-Sided Adhesive Tape, Covered Elastic Face Opening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.