Shop MAGID
See all product information
Create Account
Leather Gloves, Kevlar, Slip On Cuff 8in x 8in
- Mfr # KVWLHP8
- Zoro # G007469722
product price:
$
15.29
/ea
Key Features
Size
8in x 8in
Cuff Style
Slip On
Material
Kevlar
Thumb Style
Exposed Thumb
Grip Pattern
Open Mitten
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVWLHP8
- Zoro #
- G007469722
- UPC #
- -
- Country of Origin
- United States
- Item
- Leather Gloves
- Cuff Style
- Slip On
- Material
- Kevlar
- Thumb Style
- Exposed Thumb
- Grip Pattern
- Open Mitten
Description
Magid's KVWLHP8 hand pads are manufactured from woven Kevlar to provide the best protection in any highheat operation This useful pad is multilayered, with wool between two layers of Kevlar for the longest wear The KVWLHP8 can be used in tandem with a wide variety of work gloves for combinations possibly more economical than a standard woven Kevlar heat glove
- •Manufactured from highly protective Kevlar
- •Wool layer between two layers of Kevlar
- •Long-lasting hand pad