Shop TEMPO GLOVE
See all product information
Create Account
Heat Resist Glove, Universal, Steel/Mesh
- Mfr # SS200
- Zoro # G3458665
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
Length
12"
Material
Steel/Mesh
Application
Heat Resist
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS200
- Zoro #
- G3458665
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Heat Resistant Glove
- Material
- Steel/Mesh
- Application
- Heat Resist
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Dimensions
- Size
- Universal
- Length
- 12"
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.