Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, 2XL 1 PR

  • Mfr # B5548E-XXL

  • Zoro # G308108580


product price:  $12.55
/pr

Key Features

Glove Size
2XL
Thumb Style
Keystone Thumb
Glove Style
Driver
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5548E-XXL
Zoro #
G308108580
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers Gloves
Thumb Style
Keystone Thumb
Glove Style
Driver
Cuff Style
Slip On Cuff

Description

The Magid RoadMaster B5548E Leather Drivers Glove features a durable grain cowhide palm with a suede split leather back and keystone thumb for enhanced comfort


  • •Grain leather palm and thumb delivers premium flexibility and abrasion resistance
  • •Suede split leather back for affordable protection
  • •Keystone thumb delivers flexibility for greater range of motion
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.