
Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Gold, M 12 PK
Mfr # BU500-M
Zoro # G507469598
product price:Â $307.99
/pk 12, $25.67/ea
Free Shipping & Returns
Key Features
Color
Gold
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU500-M
Zoro #
G507469598
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Leather Drivers Gloves
Color
Gold
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain
Description
The Magid RoadMaster BU500 leather drivers gloves feature top grain deerskin leatherDeerskin leather offers more softness and flexibility than any other type of leather on the market This dependable deerskin grain drivers glove also features a gunn cut pattern and a keystone thumb for optimal dexterity and maximum comfort
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.