Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, M 12 PK

  • Mfr # B741EM

  • Zoro # G107469561


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B741EM
Zoro #
G107469561
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Leather Palm Type
Grain

Description

The B741E is an unlined grain pigskin leather driver's glove of the highest quality This comfortable gunncut pattern glove features a keystone thumb for a natural fit and an elastic shirred back to hold the glove securely on the user's hand This high quality model is ideal for drivers, utility workers, warehouse, light welding and assembly workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.