Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, XL 12 PK

  • Mfr # TB553E-XL

  • Zoro # G407469810


product price:  $151.99
/pk 12, $12.67/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Glove Hand Style
Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB553E-XL
Zoro #
G407469810
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Glove Hand Style
Driver
Leather Palm Type
Grain/Split
Cuff Style
Slip On Cuff

Description

The Roadmaster TB553E is a premiumgrade all leather unlined driver's glove Made with the highquality tan cow grain leather, this style features a generous gunn cut pattern and an easyfitting keystone thumb Sewn onto the palm is a split leather patch, adding extra protection at that highwear area for a longerlasting glove Containing shirred elastic on the inside, the TB553E is an ideal glove for drivers, utility workers, warehouse, light welding and assembly workers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.