
Leather Drivers Gloves, Slip On Cuff, Keystone Thumb Thumb, Tan, XS 12 PK
Mfr # TB550E-XS
Zoro # G607461614
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
Key Features
Glove Size
XS
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB550E-XS
Zoro #
G607461614
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Details
Item
Leather Drivers Gloves
Color
Tan
Leather Grade
Premium
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Glove Hand Style
Driver
Description
The Magid Roadmaster TB550E is an unlined leather glove designed with an elastic shirred back to hold the glove securely on the user's hand These longlasting keystone gloves are made of all premium cow grain leather The TB550E features a gunn cut pattern, a Keystone thumb, and a seamless index finger for outstanding fit and comfort These are ideal unlined gloves for drivers, utility workers, light welding, warehouse, and assembly work
- •Made from premium cow grain leather
- •Shirred elastic at wrist
- •Easy-fitting gunn cut pattern
- •Ideal for a wide variety of applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.