
Leather Palm Gloves, Wing Thumb, Gray, L, 12 PK
Mfr # TB23E
Zoro # G607469597
product price: $72.75
/pk 12, $6.06/eaKey Features
Glove Size
L
Color
Gray
Thumb Style
Wing
Cuff Material
Polyethylene
Glove Hand Style
Leather Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB23E
Zoro #
G607469597
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Cuff Material
Polyethylene
Glove Hand Style
Leather Palm
Grip Pattern
Gunn Cut
Description
Magid's Clean King TB23E is a side split leatherpalm glove bestsuited for tough, rugged jobs This style features several protection and durabilityenhancing features, such as full split leather index fingers, leather tips, and a leather knuckle strap The TB23E doesn't skimp on comfort, either, featuring elastic at the wrist, a 25 cleanable plastic safety cuff, and an easyfitting gunncut pattern These features, along with the low prices you expect from Magid, make the Clean King TB23E a comfortable and durable choice for general purpose hand protection
- •Side split leather palm
- •2 1/2" cleanable plastic safety cuff
- •Easy-fitting gunn cut pattern
- •Leather tips and knuckle strap
- •Elastic wrist for comfortable fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.