Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, Large, 12 PK

  • Mfr # TB824E

  • Zoro # G407469438


product price: $80.99
/pk 12, $6.75/ea
Free Shipping & Returns

Key Features

Glove Size
Large
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB824E
Zoro #
G407469438
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Leather Palm
Cuff Material
Rubberized

Description

The durable Magid TB824E is best suited for tough, rugged jobs This durable glove features a full leather index finger, thumb, and leather tips The TB824E also features a striped rubberized safety cuff to extend the glove's protection to the wearer's forearm The comfortable and sturdy TB824E leather glove is perfect for jobs that require the best protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.