Zoro Homepage

Leather Palm Gloves, Wing Thumb, Gray, M, 12 PK

  • Mfr # TB256EKDPM

  • Zoro # G607469504


product price: $89.29
/pk 12, $7.44/ea
Free Shipping & Returns

Key Features

Glove Size
M
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Double Leather Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB256EKDPM
Zoro #
G607469504
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Palm Gloves
Color
Gray
Thumb Style
Wing
Grip Pattern
Gunn Cut
Glove Hand Style
Double Leather Palm
Cuff Material
Rubberized

Description

Magid's Top Gunn TB256EKDP select cow split leather palm gloves have a double layer of leather under the palm area for improved durability and wear and added grip This sturdy glove features a wing thumb, knuckle strap, pull patch, lined palm and elastic for comfort and easy use The TB256EKDP is recommended for rugged jobs that require extra protection for the back of the wearer's hand and fingers This durable style also features a 2 12 safety cuff that facilitates easy onoff, as well as an elastic back to improve fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.