Zoro Homepage

Leather Palm Gloves, Wing Thumb, Yellow, L, 12 PK

  • Mfr # PGP75TL

  • Zoro # G507461486


product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Yellow
Thumb Style
Wing
Glove Hand Style
Full FingerLeather Palm
Grip Pattern
Fourchette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGP75TL
Zoro #
G507461486
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Leather Palm Gloves
Color
Yellow
Thumb Style
Wing
Glove Hand Style
Full FingerLeather Palm
Grip Pattern
Fourchette

Description

Magid Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves are designed with comfort and protection in mind The neoprene knuckles and reinforced finger tips allow for you to safely handle your materials while the spandex back ensures a comfortable fit while you're on the job

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.