
Machine Knit Gloves, Cut Level 2 12 PK
Mfr # 1368KV-9
Zoro # G007463744
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1368KV-9
Zoro #
G007463744
UPC #
-
Country of Origin
United States
Details
Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
Description
Magid's CutMaster 1368KV Kevlar knit glove is an excellent choice for cutresistant hand protection Kevlar fiber is five times stronger than steel, and offers ANSI cut level 3 protection The medium weight, highdensity 1368KV Kevlar knit glove is manufactured with 100 Kevlar and is finished with a color overcast
- •Kevlar construction that is five times stronger than steel
- •ANSI cut level 3
- •Finished with a color-coded overcast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.