Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Cut Level 2 12 PK

  • Mfr # 529BKV-10

  • Zoro # G407463931


product price: $79.85
/pk 12, $6.65/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529BKV-10
Zoro #
G407463931
UPC #
-
Country of Origin
United States

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Color
Yellow
Industry Type
Ambidextrous

Description

Magid CutMaster 529KBV gloves combine the superior protection of paraaramid fiber and the cool and breathable comfort of cotton for a superior heavyweight machine knit glove The 529BKV features a seamless design with no seams to expose to wear factors A colorcoded overedge is provided to prevent unraveling when washed and for easy sorting purposes These gloves are finished with a knit wrist cuff for a secure, comfortable fit


  • •Para-Aramid/Cotton blend design for comfort and protection
  • •Seamless style
  • •Knit wrist cuff for a secure wear
  • •Color-coded over-edge for easy sorting purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.