This item is Discontinued.

Magid Machine Knit Gloves, Cut Level 2 , Kevlar 12 PK 13680-KV-KRB

Machine Knit Gloves, Cut Level 2 , Kevlar 12 PK (Discontinued)

  • Mfr # 13680-KV-KRB
  • Zoro # G708108876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13680-KV-KRB
Zoro #
G708108876
UPC #
-
Country of Origin
United States

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Kevlar
Glove Coating Coverage
No Coating
Color
Yellow
Leather Palm Type
Ambidextrous

Description

Magid CutMaster High Density Kevlar knit gloves are an excellent choice for cutresistant hand protection Kevlar fiber is five times stronger than steel, and gives these gloves its ANSI cut level 2 rating The lightweight, highdensity Kevlar knit glove is manufactured with 100 Kevlar and is finished with a colorcoded rubber band overcast


  • •Constructed from 100% machine knit Kevlar yarn
  • •High-density knit
  • •ANSI Cut Level 2 protection
  • •Lightweight knit glove
  • •Finished with a color-coded overcast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.