Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, Cut Level 3 12 PK

  • Mfr # 593KEV-RB

  • Zoro # G807463937


product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
3
Color
Yellow
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593KEV-RB
Zoro #
G807463937
UPC #
-
Country of Origin
United States

Details

Item
Machine Knit Gloves
ANSI/ISEA Cut Level
3
Color
Yellow
Industry Type
Ambidextrous

Description

The CutMaster 593KEVRB593JKEVRB Kevlar machine knit glove is an excellent choice for general hand protection Kevlar fiber is five times stronger than steel and offers Cut Level 4 protection Magid's Kevlar machine knit glove is manufactured with 100 Kevlar This durable heavy weight glove is reversible and has an overcast rubber band


  • •Kevlar knit glove, provides superior hand protection
  • •Cut Level 4 protection
  • •Reversible for prolonged glove strength
  • •Over-cast rubber band for a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.