Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Knit Gloves, , M 12 PK

  • Mfr # PT945CR

  • Zoro # G507467570


product price: $24.99
/pk 12, $2.08/ea

Key Features

Glove Size
M
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT945CR
Zoro #
G507467570
UPC #
-
Country of Origin
Philippines

Dimensions

Glove Size
M

Details

Item
Machine Knit Gloves
Color
Natural

Description

Magid TerryMaster PT945RPT945CR gloves are seamless, machine knit gloves designed for hard core protection This glove features a standard weight blend of cotton and polyester machineknitted into sturdy, loops in terrycloth Terrycloth provides the TerryMaster with exceptional cut, abrasion, and thermal protection Professional testing rates this glove at ANSI cut level 2, giving the TerryMaster a similar level of protection to aramid and HPPE fibers, but for a fraction of the cost This style also features a grey stripe knit wrist for added comfort and easy sorting when laundered


  • •Standard weight terrycloth glove
  • •Cotton/polyester loops in knit
  • •Tough ANSI cut level 2 protection
  • •Excellent heat and thermal protection
  • •Knit wrist for comfort and easy sorting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.