Zoro Homepage

MGARD ParaAramid Flame Resistant Sleeves Cut Level 4

  • Mfr # KEV-14

  • Zoro # G908079310


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Sleeve Length
14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV-14
Zoro #
G908079310
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
14in

Description

Magid MGARD Machine Knit 100 ParaAramid Puncture Resistant Sleeves offer exceptional cut, puncture, abrasion, heat and flame resistance Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards MGARD Knit ParaAramid Yellow Protective Sleeves may be washed with no loss of their protective properties and with minimal shrinkage Each yellow seamless sleeve features an overcast edge to help prevent unravelling Available in a standard width of 3 diameter in lengths from 6 to 24, MGARD Machine Knit 100 ParaAramid sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working


  • •100% Para-Aramid machine knit, seamless, two-ply construction
  • •Available in a 3" diameter with lengths from 6" to 24"
  • •Exceptional cut, puncture, abrasion, heat and flame resistance
  • •Overcast edge
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.