Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Foam 32, 200 PK

  • Mfr # IHP32C

  • Zoro # G408413102


product price: $55.49
/pk 200, $0.28/ea

Key Features

Noise Reduction Rating
32
Earplug Size
One Size Fits All
Earplug Material
Polyurethane Foam
Cord Color
Red
Ear Muff Style
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHP32C
Zoro #
G408413102
UPC #
-
Country of Origin
Switzerland

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
32
Earplug Material
Polyurethane Foam
Cord Color
Red
Ear Muff Style
Corded
Standards
ANSI S.3.19-1974

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.