Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Ear Plugs, 100 PK

  • Mfr # IHP27WC

  • Zoro # G607465704


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Earplug Material
PVC
Cord Material - Hearing Protection
Nylon
Material
PVC
Ear Muff Style
Corded
Standards
ANSI S.3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHP27WC
Zoro #
G607465704
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ear Plugs
Earplug Material
PVC
Cord Material - Hearing Protection
Nylon
Material
PVC
Ear Muff Style
Corded
Standards
ANSI S.3.19-1974
Metal Detectable
No
Cord Color
White

Description

Magid's E2 Reusable Earplugs with white nylon cord combine cost competitive pricing with innovative long lasting features to create the most efficient performing hearing protection available With an NRR of 27, E2 Reusable Earplugs keep ears safe and sound, use after use The plug's flexible tripleflange design assures a multisurface seal across a wide range of ear canal sizes as it conforms to the ear for a custom fit E2 Reusable Earplugs feature a red, single construction design and are quality crafted using soft, nonirritating PVC for comfortable wear hour after hour E2 Reusable Earplugs feature a washable design that improves hygiene and extends long term wear by allowing for multiple uses Their bright red color makes for easy identification during safety checks, and style IHP27WC features detachable white nylon cord for an enhanced safety option that allows easy removal of plug from cord 100 pairs per dispenser


  • •Earplugs are machine washable and can be reused for increased value over time
  • •Soft, non-irritating PVC material provides hours of comfort
  • •Triple-flange tips insert easily and comfortably into the ear canal
  • •Noise Reduction Rating (NRR) 27 dB, CSA Class AL
  • •Handy white nylon cord increases compliance by keeping unused plugs close at hand
  • •100 pairs per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.