Hulk HK4, Safety Glasses, MAX6 Anti-Fog, Gray Lens, Gun Metal Frame, Full-Frame
- Mfr # HK432PF
- Zoro # G316525546
product price:Â
$
13.79
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Gun Metal
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Hulk HK4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK432PF
- Zoro #
- G316525546
- UPC #
- 766868547629
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Full-Frame
- Frame Color
- Gun Metal
- Lens Coating
- MAX6 Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Series
- Hulk HK4
- Frame Style
- Wraparound
- Standards
- ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
- Arm Tip Type
- Bayonet
- Arm Material
- Polycarbonate
- Temple Adjustment Type
- Internal Wire
- Padding Location
- Nose Bridge
- For Small Heads Designation
- Not Rated for Small Heads
- Application
- Construction
- Arm Color
- Gray/Red
- Nose Bridge Adjustment Type
- Flexible
- Nose Bridge Material
- TPR
- Ultra-Violet Scale Protection Designation
- U6
- Adjustable Pieces
- Nose Bridge, Temple
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
Dimensions
- Eyewear Size
- Universal
Description
Safety Glasses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.