Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reader Safety Glasses, Clear Clear Lens, Standard

  • Mfr # Y19CFC-30

  • Zoro # G908081726


product price: $6.65
/pr
Sold in multiples of 2 for $13.30

Key Features

Lens Color
Clear
Frame Color
Clear
Eyewear Size
Standard
Polarized Lens
No
Standards
ANSI Z87.1 2010 High Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y19CFC-30
Zoro #
G908081726
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Standard

Details

Item
Reader Safety Glasses
Lens Color
Clear
Frame Color
Clear
Polarized Lens
No
Standards
ANSI Z87.1 2010 High Impact

Description

The Gemstone Myst Flex Y19CFC PVC spectacle, reader's series, has a hardcoated polycarbonate wraparound lens and frame for scratch and impact resistance with matching temples, PVC temple tips and a PVC nose pad These versatile safety spectacles provide additional comfort and flexibility to users, and are applicable for any environment Featuring a bifocal lens, the Y19 reader's series comes in diopters from 10 to 30 These spectacles utilize an impact resistant lens to meet ANSI Z8712010 High Impact Standards and provide 999 UV protection Each pair wrapped in a sealed polybag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.