Shop All Coated Gloves
Magid
ROC GP160 Nitrile Palm Coated Gloves, 12PK
Mfr # GP160-8
Zoro # G507467310
product price: $29.39
/pk 12, $2.45/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Magid
- MFR # GP160-8
- Zoro # G507467310
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 8 |
Details
Description
Magid ROC GP160 work gloves are a great alternative to heavier cotton and canvas coated gloves The GP160 features a grey nitrile palm coating to ensure a tight grip and resists cuts and abrasions This soft glove also features a white 100 polyester machine knit shell and knitted wrist cuff, which provides flexibility and breathability for a comfortable fit The ROC GP160 is perfect for use in general maintenance assembly and shippingreceiving
- •White 100% polyester shell
- •Scratch-resistant grey nitrile palm coating
- •Nylon knit wrist cuff
- •Excellent for general maintenance duties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Natural Gas, PK5, 91949-PK (91949-PK)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 42)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-7)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- Magid Coated Gloves