This item is Discontinued.

Magid Sleeves, Para-aramid, 21in Length, Yellow KEV21TS-1

Sleeves, Para-aramid, 21in Length, Yellow (Discontinued)

  • Mfr # KEV21TS-1
  • Zoro # G307467633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV21TS-1
Zoro #
G307467633
UPC #
-
Country of Origin
United States

Dimensions

Sleeve Length
21in

Details

Item
Sleeves
Material
Para-aramid
Color
Yellow

Description

Magid CutMaster Machine Knit 100 ParaAramid Extra Wide Protective Sleeves with Thumb Slot offer exceptional cut, puncture, abrasion, heat and flame resistance Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards CutMaster Knit ParaAramid Sleeves may be washed with no loss of their protective properties and with minimal shrinkage Each yellow seamless sleeve features an overcast edge to help prevent unravelling Available in an extra wide 3 12 diameter and in 18, 21 and 24 lengths, CutMaster Machine Knit 100 ParaAramid sleeves come in the right width and length to allow for a snug and comfortable fit that minimizes obstruction while working Thumb slot on these sleeve styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity


  • •100% Para-Aramid machine knit, seamless, extra wide, two-ply construction
  • •Thumb slot
  • •Available in a 3 1/2" diameter in 18", 21" and 24" lengths
  • •Exceptional cut, puncture, abrasion, heat and flame resistance
  • •Overcast edge
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.