This item is Discontinued.

Magid Sparkguard 30” Permanent Flame Resistant Orange Jacket,  OR1836-L

Sparkguard 30” Permanent Flame Resistant Orange Jacket, (Discontinued)

  • Mfr # OR1836-L
  • Zoro # G2450267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1836-L
Zoro #
G2450267
UPC #
-
Country of Origin
Philippines

Dimensions

Size
L

Description

The Magid Or183Rb 30" Sparkguard Permanent Flame Resistant Jacket Provides Excellent Heat Protection When Working In High-Heat Environments. This Jacket Is Made With 9Oz. Sateen Material That Has A Permanent Flame Retardant Finish Ensuring Your Safety And Is Bright Orange Making You Highly Visible And Low Lit Areas. The Snaps At The Wrist Deliver Additional Protection, While The Inside Pocket Provides Convenience.,


  • •30" orange jacket
  • •Permanent flame retardant finish
  • •Inside pocket for convenience
  • •Snaps at the wrist for protection
  • •9oz. sateen material that delivers both function and comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.