
Textile Gloves, Cotton, Band Top Cuff Natural, Men's (Fits Large), 12 PK
Mfr # 97KBT
Zoro # G107467536
product price: $35.15
/pk 12, $2.93/eaKey Features
Size
Men's (Fits Large)
Cuff Style
Band Top
Material
Cotton
Color
Natural
Coating
None; None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97KBT
Zoro #
G107467536
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Men's (Fits Large)
Details
Item
Textile Gloves
Cuff Style
Band Top
Material
Cotton
Color
Natural
Coating
None; None
Palm Construction
Double Ply
Fabric Weight
Medium Weight/Standard
ANSI/ISEA Cut Level
0
Description
The Magid Heater Beater 97KBT97KGT 24 oz Hot Mill Gloves keep out the heat and provides superior comfort and protection This standardweight glove has a unique double layer design that features outer and inner layers of 100 heavy duty cotton for maximum heat protection and comfort The Heater Beater features a soft nap out design for excellent grip in a variety of situations This style also features a knuckle strap for added strength and durability, as well as a 2 band top or 5 gauntlet cuff for easy on and off
- •Standard-weight 24 oz. hot mill glove
- •Thick double-layer design
- •2" band top cuff for easy on/off or 5" gauntlet cuff
- •Knuckle strap provides added wear
- •Nap out palm for improved grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.