TREX Arctic Series Thermal Oil Repellant Leather Impact GloveCut Level A7, S, PR

  • Mfr # TRX843W-S

  • Zoro # G707461651


product price:  $47.95
/pr

Key Features

ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Level
4
Thumb Style
Keystone Thumb
Lining
3M Thinsulate-Kevlar
Cuff
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX843W-S
Zoro #
G707461651
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Cold Weather Gloves
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Level
4
Thumb Style
Keystone Thumb
Lining
3M Thinsulate-Kevlar
Cuff
Slip On Cuff

Description

For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series TRX843W Thermal Impact Gloves deliver oil and water resistant impact protection and ANSI level A7 cut resistance with a thermal lining that defends against cold temperatures


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Oil blocking technology repels water and oil
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
  • •Kevlar knit fabric liner delivers dependable 360? ANSI Cut Level A7 protection
  • •3M Thinsulate knit liner protects against cold temperatures
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit
  • •ANSI Level A7 Cut Resistance & ANSI Level 4 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.