Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TREX Flex Series TRX500 HiViz Impact Gloves, L, PR

  • Mfr # TRX500-L

  • Zoro # G507467273


product price: $23.19
/pr

Key Features

Color
Hi-Viz Yellow
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
3
Cuff
Knit Wrist
Glove Back Material
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX500-L
Zoro #
G507467273
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Hi-Viz Yellow
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
3
Cuff
Knit Wrist
Glove Back Material
Sandy Nitrile

Description

Magid TREX Flex Series TRX500 Impact Work Gloves feature padded palms and flexible Thermo Plastic Rubber TRP along the back of the hands and fingers to create a shield against impacts These 100 polyester seamless machine knit gloves conform to hands providing unmatched comfort and dexterity compared to cut and sewn mechanic's styles An exclusive NitriX Grip Technology sandy nitrile coating delivers rocksolid grip in wet, dry and oily conditions, while a reinforced PVC thumb crotch strengthens a critical wear point Rated ANSI Cut Level A1, ANSI Abrasion Level 3 and ANSI Puncture Level 3, TREX TRX500 gloves are well suited for most environments with impact hazards Sporting an aggressive color and an equally aggressive price, there is no doubt the era of the TREX has returnedx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.