This item is Discontinued.

Magid TREX TRX100 Multipurpose Impact Glove, S TRX100-S

TREX TRX100 Multipurpose Impact Glove, S (Discontinued)

  • Mfr # TRX100-S
  • Zoro # G507467600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX100-S
Zoro #
G507467600
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Insulated
No
Color
Black
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
4
Cuff
Knit Wrist

Description

For light duty jobs with impact hazards, the TRX100 Multipurpose Impact Glove is a value engineered solution designed to reduce pinch point and bruising injuries by shielding the back of the hand from impact while maintaining comfort and grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.