Zoro Homepage

Weld Pro Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr Front,

  • Mfr # JD-C85073-XXL

  • Zoro # G2468799


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-C85073-XXL
Zoro #
G2468799
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL

Description

The Magid Weldpro Jdc85073 Cape Sleeve Is Made From 8.9 Oz. Lenzing Fr Material For Premium Heat And Flame Resistance. This Bib-Style Sleeve Has A 9 Oz. Green Fr Cotton Back And Snap Closures At The Wrist.,


  • •Made from 8.9 oz. Lenzing FR material
  • •Premium heat and flame resistance
  • •Bib-style sleeve
  • •9 oz. green FR cotton back
  • •Snap closures at the wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.