
Weld Pro Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr Front,
Mfr # JD-C85073-XXXL
Zoro # G2468220
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JD-C85073-XXXL
Zoro #
G2468220
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Details
Color
Green
Description
The Magid Weldpro Jdc85073 Cape Sleeve Is Made From 8.9 Oz. Lenzing Fr Material For Premium Heat And Flame Resistance. This Bib-Style Sleeve Has A 9 Oz. Green Fr Cotton Back And Snap Closures At The Wrist.,
- •Made from 8.9 oz. Lenzing FR material
- •Premium heat and flame resistance
- •Bib-style sleeve
- •9 oz. green FR cotton back
- •Snap closures at the wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.