Zoro Homepage

Weldpro 6112Flkvw Side Split Cow Leather Welding Gloves, Large

  • Mfr # 6112FL-KVW-L

  • Zoro # G2436781


product price: $96.59
/pr
Free Shipping & Returns

Key Features

Glove Size
L
Glove Leather Grade
Cow
Thumb Style
Wing Thumb
Grip Pattern
Gunn Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6112FL-KVW-L
Zoro #
G2436781
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
L

Details

Glove Leather Grade
Cow
Thumb Style
Wing Thumb
Grip Pattern
Gunn Cut

Description

Magid'S Weldpro 6112Flkvw Yellow Welders Gloves Have A One Piece Back And Are Made Of Grey Cowsplit Leather. They Have A Kevlar Knit Wrist Liner Inside The Cuff For Additional Cut Protection That Is Much Stronger Than Cotton And Able To Withstand Much Higher Temperatures. The Heavy-Duty Split Leather Palm Is Highly Durable And The Flannel Lining Provides Additional Warmth. These Knit Wrist Gauntlets Are Best Suited For Tough Rugged Jobs, As There Are No Exposed Seams In The Palm Wear Area.,Large


  • •Yellow cowsplit leather palm
  • •Kevlar knit wrist inside cuff
  • •Flannel lining
  • •Easy to wear gunn pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.