Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Magimix Magimix 18511US CS 5200XL Food Processor - Chrome 18511US

Magimix 18511US CS 5200XL Food Processor - Chrome (Discontinued)

  • Mfr # 18511US
  • Zoro # G803933106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18511US
Zoro #
G803933106
UPC #
-
Country of Origin
Unknown

Description

Features
  • Enables the slicing and shredding of whole or large pieces of fruit & vegetables
  • Ideal for chopping: herbs, onions; baby food, small quantities, and salad dressings
  • Perfect for mayonnaise and salad dressings
  • A finer and improved blend for velout soups, smoothies, pancake and waffle batters
  • 2 mm and 4 mm: fine or thick slicing. Stainless steel Sabatier disc
Specifications
  • Color: Chrome
  • Material: BPA-Free
  • Capacity: 16 Cups
  • Power: 1100 Watts
  • Dimension: 17.6" H x 8.3" W x 10.3" D
  • Weight: 24.5 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.