Axle Kit, 18 in L, 2 in H
Mfr # 224025
Zoro # G4777087
product price:Â $15.19
/eaKey Features
Overall Height
18 in
Overall Length
8-May
Overall Width
2 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
224025
Zoro #
G4777087
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Length
8-May
Overall Width
2 in
Wheel Diameter
5/8 in
Overall Depth
2 in
Overall HxWxD
18 in x 2 in x 2 in
Wheel Dia.
5/8 in
Details
Material
Steel
Color
Silver
Load Capacity
500 lb
Item
Hand Truck Axle Kit
Includes
(2) Roll Pins and (2) Cotter Pins
For Use With
Magliner Hand Truck Wheels
Compatible Mfr. Model Number
Magliner Hand Truck Wheels 10830, 101030, 111070, 111075, 111080, 131010, 101020, 11825, 111025, 121060
Weight
6 lb
Description
Hand Truck Axle Kit, Load Capacity 500 lb, Overall Depth Not Applicable, Overall Width 1 5/8 in, Overall Height 1 5/8 in, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.