Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Holder w/DC Charger, In-Transit

  • Mfr # 930114

  • Zoro # G5689853


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Width
8 in
Material
Plastic
Color
Blue/Black
For Use With
2ZA32, 2ZA33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930114
Zoro #
G5689853
UPC #
-
Country of Origin
Austria

Dimensions

Overall Height
3 in
Overall Width
8 in
Overall Depth
6 in
Overall HxWxD
3 in x 8 in x 6 in
Deck Width
12 in

Details

Material
Plastic
Color
Blue/Black
Item
Battery Charger for Powered Hand Trucks
For Use With
2ZA32, 2ZA33
Finish
Plastic
Includes
(1) Battery Holder, (1) DC Battery Charger
Features
In-transit DC Battery Charger Conveniently Charges the Powered Stair Climbing Hand Truck Using the Vehicle's Lighter
Weight
2 lb
Type
Stair Climber Truck Battery

Description

Battery Charger for Powered Hand Trucks, Overall Depth 6 in, Overall Width 8 in, Overall Height 3 in, Color Blue/Black, Finish Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.