Zoro Homepage

Bottle Water Hand Truck, 500 lb.

  • Mfr # HBK128HA4

  • Zoro # G5736735


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
22 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBK128HA4
Zoro #
G5736735
UPC #
094717439901
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
22 in
Wheel Diameter
10 in
Overall Depth
24 in
Noseplate Width
14 in
Noseplate Depth
12 in
Wheel Width
3 1/2 in
Nose Plate Depth
12 in
Nose Plate Width
14 in
Nose Plate Thickness
5/16 in
For Bottle Diameter
10 3/4 in
Wheel Dia.
10 in
Nose Plate WxD
14 in x 12 in
Axle Dia.
5/8 in
Overall HxWxD
48 in x 22 in x 24 in
Handle Height
48 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Water-Bottle Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow Back
Assembled
No
For Use With
Material Handling
Hand Truck Handle Type
Continuous Frame Loop
Assembled/Unassembled
Unassembled
Finish
Aluminum
Wheel Bearings
Ball Bearing
Includes
(4) Folding Trays
Securing Mechanism
Rubber Stops
For Surface Type
All Surfaces
For Number of Bottles
5
Nose Plate Type
Straight
Number of Folding Trays
5
Nose Plate Material
Aluminum
For Bottle Capacity
5 gal
Features
Converts To Hold A Combination Of Boxes and Bottles, Trays Fold Flat Against Frame, Adjustable Rubber Stops Help Hold Bottles In Place.
Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
Yes
Frame Type
Flat Back
Hub Position
Offset
Nose Plate Profile
Beveled
Weight
30 lb
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Aluminum

Description

Water-Bottle Hand Truck, For Bottle Capacity 5 gal, For Number of Bottles 5, Load Capacity 500 lb, Overall Height 48 in, Overall Width 22 in, Overall Depth 24 in, Handle Type Continuous Frame Flow Back, Securing Mechanism Rubber Stops, Nose Plate Material Aluminum, Nose Plate Depth 12 in, Nose Plate Width 14 in, Overall HxWxD 48 in x 22 in x 24 in, Nose Plate WxD 14 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.