Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hand Truck, 500 lb.

  • Mfr # NPA13CG245

  • Zoro # G5683447


product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Length
20"
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPA13CG245
Zoro #
G5683447
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
20"
Overall Width
20 3/4 in
Wheel Diameter
10 in
Noseplate Width
18 in
Overall Depth
20 1/2 in
Wheel Width
3 1/2 in
Noseplate Depth
9 in
Nose Plate Width
18 in
Nose Plate Depth
9 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
60 in
Overall HxWxD
60 in x 20 3/4 in x 20 1/2 in
Nose Plate Thickness
5/16 in
Nose Plate WxD
18 in x 9 in
Handle Height
60 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
3 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Single Pin
Assembled
Yes
Wheel Material
Rubber
Assembled/Unassembled
Assembled
For Use With
Material Handling
Includes
Stairclimber
Finish
Aluminum
Hand Truck Handle Type
Continuous Frame Single Pin
Wheel Bearings
Sealed
Type
Brake
Features
Steel Aircraft Cable Self Adjusts and Self Aligns for Even Braking, Manages Speed From a Gradual Slowing to a Complete Stop
Weight
40 lb
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Aluminum
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Foot Assist
Without Foot Assist
Frame Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff
Frame Type
Flat Back
Includes Load Protector
Without Load Protector
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Offset
Nose Plate Profile
Standard
Includes Stair Climber
Without Stair Climber
Nose Plate Type
Solid Straight
For Surface Type
Any Surface
Includes Wheel Fenders
With Wheel Fenders

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 21 in, Overall Height 60 in, Overall Width 21 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Single-Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.