Zoro Homepage

Brake Hand Truck, 500 lb.

  • Mfr # NPA13CG2C5

  • Zoro # G5551445


product price: $400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Length
20"
Overall Width
21 1/2 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPA13CG2C5
Zoro #
G5551445
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
20"
Overall Width
21 1/2 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Noseplate Width
18 in
Overall Depth
20 in
Noseplate Depth
9 in
Nose Plate Width
18 in
Nose Plate Depth
9 in
Maximum Stack Height
60 in
Axle-Mounted Wheel Width
3 1/2 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
5/8 in
Nose Plate WxD
18 in x 9 in
Overall HxWxD
60 in x 21 1/2 in x 20 1/2 in
Handle Height
60 in
Nose Plate Thickness
5/16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Foam Filled
Handle Type
Continuous Frame Single Pin
Assembled
Yes
Includes
Stairclimber
For Use With
Material Handling
Wheel Bearings
Sealed
Hand Truck Handle Type
Continuous Frame Single Pin
Assembled/Unassembled
Assembled
Finish
Aluminum
Type
Brake
Features
Steel Aircraft Cable Self Adjusts and Self Aligns for Even Braking, Manages Speed From a Gradual Slowing to a Complete Stop
Weight
40 lb
Nose Plate Type
Solid Straight
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum
Nose Plate Profile
Standard
Includes Lever Pushoff
Without Lever Pushoff
Frame Type
Flat Back
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Offset
Includes Load Protector
Without Load Protector
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Flat-Free
Axle-Mounted Wheel Bearings
Ball Bearing
Non-Marking Axle-Mounted Wheels
Yes
For Surface Type
Any Surface
Includes Stair Climber
Without Stair Climber

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 60 in, Overall Width 21 1/2 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.