Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Truck, 60", Assembly Required

  • Mfr # NPK13CG245

  • Zoro # G7639077


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPK13CG245
Zoro #
G7639077
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Noseplate Width
18 in
Wheel Width
3 1/2 in
Noseplate Depth
9 in
Overall Depth
20 1/2 in
Nose Plate Depth
9 in
Nose Plate Width
18 in
Nose Plate Thickness
5/16 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
60 in
Maximum Stack Height
60 in
Overall HxWxD
60 in x 20 3/4 in x 20 1/2 in
Nose Plate WxD
18 in x 9 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Single Pin
Assembled
No
Wheel Material
Rubber
For Use With
Material Handling
Wheel Bearings
Sealed
Includes
(2) Wheels, Cable Tread Brake Kit, Completion Kit, Handle, Noseplate
Assembled/Unassembled
Unassembled
Finish
Polished
Hand Truck Handle Type
Continuous Frame Single Pin
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Profile
Beveled
Nose Plate Material
Aluminum
Non-Marking Axle-Mounted Wheels
No
Features
Steel Aircraft Cable Self Adjusts and Self Aligns for Even Braking, Manages Speed From a Gradual Slowing to a Complete Stop
Hub Position
Offset
Includes Foot Assist
Without Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Aluminum
Weight
40 lb
Frame Type
Flat Back
For Surface Type
Any Surface
Nose Plate Type
Solid Straight
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Includes Stair Climber
With Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 60 in, Overall Width 20 3/4 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.