Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Truck, 60", Assembly Required

  • Mfr # NPK13CG2C5

  • Zoro # G7628260


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPK13CG2C5
Zoro #
G7628260
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 in
Overall Depth
16 1/2 in
Noseplate Depth
9 in
Wheel Width
3 1/2 in
Nose Plate Width
18 in
Nose Plate Depth
9 in
Nose Plate WxD
18 in x 9 in
Handle Height
60 in
Axle Dia.
5/8 in
Overall HxWxD
60 in x 20 1/2 in x 20 1/2 in
Nose Plate Thickness
5/16 in
Axle-Mounted Wheel Width
3 1/2 in
Maximum Stack Height
60 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Single Pin
Assembled
No
Wheel Material
Polyurethane
Wheel Bearings
Sealed
Finish
Polished
For Use With
Material Handling
Includes
(2) Wheels, Cable Tread Brake Kit, Completion Kit, Handle, Noseplate
Assembled/Unassembled
Unassembled
Hand Truck Handle Type
Continuous Frame Single Pin
Includes Wheel Fenders
With Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
For Surface Type
Any Surface
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Flat-Free
Features
Steel Aircraft Cable Self Adjusts and Self Aligns for Even Braking, Manages Speed From a Gradual Slowing to a Complete Stop
Nose Plate Type
Solid Straight
Hub Position
Offset
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Axle-Mounted Wheels
Yes
Weight
40 lb
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Mounting Location
2-Wheel
Frame Type
Flat Back
Frame Material
Aluminum
Nose Plate Material
Aluminum
Includes Foot Assist
Without Foot Assist
Nose Plate Profile
Beveled

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 16 1/2 in, Overall Height 60 in, Overall Width 20 1/2 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.