Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Truck, 60", Assembly Required

  • Mfr # NPK15CG245

  • Zoro # G7602029


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPK15CG245
Zoro #
G7602029
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Overall Depth
20 in
Noseplate Width
18 in
Wheel Width
3 1/2 in
Noseplate Depth
9 in
Nose Plate Width
18 in
Nose Plate Depth
9 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Thickness
5/16 in
Handle Height
60 in
Overall HxWxD
60 in x 20 3/4 in x 20 1/2 in
Axle Dia.
5/8 in
Nose Plate WxD
18 in x 9 in
Maximum Stack Height
60 in
Axle-Mounted Wheel Width
3 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Assembled
No
Assembled/Unassembled
Unassembled
Finish
Polished
For Use With
Material Handling
Wheel Bearings
Sealed
Hand Truck Handle Type
Continuous Frame Loop
Includes
(2) Wheels, Cable Tread Brake Kit, Completion Kit, Handle, Noseplate
Wheel Material
Rubber
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Type
Flat Back
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Frame Material
Aluminum
Caster/Wheel Configuration
(2) Axle-Mounted
Weight
40 lb
Non-Marking Axle-Mounted Wheels
No
Includes Load Protector
Without Load Protector
Features
Steel Aircraft Cable Self Adjusts and Self Aligns for Even Braking, Manages Speed From a Gradual Slowing to a Complete Stop
Caster/Wheel Mounting Location
2-Wheel
For Surface Type
Any Surface
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Material
Aluminum
Hub Position
Offset
Axle-Mounted Wheel Type
Pneumatic
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Type
Solid Straight
Nose Plate Profile
Beveled

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 60 in, Overall Width 20 3/4 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.