Zoro Homepage

Cnvrtbl Hnd Trck, 1000 lb., 51 x 23"

  • Mfr # GMK16UA4

  • Zoro # G2530202


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Length
47-1/2"
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMK16UA4
Zoro #
G2530202
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
47-1/2"
Overall Width
20 1/2 in
Wheel Diameter
10 in
Overall Depth
47 1/2 in
Caster Width
1 1/4 in
Wheel Width
3 1/2 in
Caster Dia.
5 in
Folded Depth
18 1/2 in
Noseplate Width
18 in
Folded Height
61 in
Platform Size
38 x 12 in
Noseplate Depth
7 1/2 in
Folded Width
20 3/4 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Overall Height as Hand Truck
51 in
Platform Height
10 1/2 in
Overall Depth as Hand Truck
19 in
Handle Height
40 in
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Dia.
10 in
Axle-Mounted Wheel Width
3 1/2 in
Platform Width
12 in
Overall Width as Hand Truck
20 1/2 in
Platform Length
38 in
Axle Dia.
5/8 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
1 in
Caster Stem Length
2 1/2 in
Nose Plate WxD
18 in x 7 1/2 in
Nose Plate Thickness
5/16 in
Caster Mounting Height
6 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,000 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Assembled
No
Hand Truck Handle Type
Continuous Frame Dual Pin
Caster Material
Polyurethane
Wheel Bearings
Sealed
Caster Type
Swivel
Horizontal Load Cap.
1,000 lb
Wheel Material
Steel
Finish
Aluminum
Vertical Load Cap.
500 lb
Includes
Wheel Fenders
Number of Casters
2
Weight
44 lb
Features
2-in-1 Truck Converts from 2 to 4 Wheels in Seconds, Lightweight Construction Reduces user Fatigue
Load Capacity as Hand Truck
500 lb
Frame Finish
Plain
Frame Type
Flat Back
Axle-Mounted Wheel Bearings
Ball Bearing
Nose Plate Type
Solid Straight
Caster Wheel Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel Type
Pneumatic
Nose Plate Profile
Beveled
Includes Foot Assist
Without Foot Assist
Includes Wheel Fenders
With Wheel Fenders
Frame Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff
Frame Gauge
16 ga
Series
Multi-Cart
For Surface Type
All Surface Types
Caster/Wheel Mounting Location
Standard
Includes Stair Climber
Without Stair Climber
Caster Stem Type
Friction Ring
Hub Position
Offset
Load Capacity as Platform Truck
1,000 lb
Brake Type
No Caster Brake
Nose Plate Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
Yes
Caster Frame Material
Steel
Non-Marking Axle-Mounted Wheels
No
Release Type
Hand Lever
Operating Angles
90 Degrees

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 38 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.