Containment Curtain, Used w 5PWC3, 5PWC4
Mfr # 306020
Zoro # G5568577
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1/4 in
Overall Length
48 3/4 in
Overall Width
102 in
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306020
Zoro #
G5568577
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/4 in
Overall Length
48 3/4 in
Overall Width
102 in
Details
Material
Nylon
Color
Black
Load Capacity
1,500 lb
Item
Containment Curtain
Includes
Straps
For Use With
5PWC3, 5PWC4
Description
Containment Curtain, Load Capacity 1,500 lb, Color Black, Material Nylon, Includes Straps, For Use With 5PWC3, 5PWC4, Overall Height 1/4 in, Overall Length 48 3/4 in, Overall Width 102 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.