Zoro Homepage

Convertible Hand Truck, 38" Platform L

  • Mfr # GMK16UAC

  • Zoro # G2539578


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Width
20 1/2 in
Color
Silver
Load Capacity
1,000 lb
Handle Type
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMK16UAC
Zoro #
G2539578
UPC #
675706003718
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Width
20 1/2 in
Folded Width
20 3/4 in
Folded Depth
18 1/2 in
Folded Height
51 in
Caster Width
1 1/4 in
Nose Plate Width
18 in
Overall Height as Hand Truck
51 in
Axle-Mounted Wheel Width
3 1/2 in
Overall Width as Hand Truck
20 1/2 in
Platform Height
10 1/2 in
Caster Wheel Width
1 1/4 in
Platform Length
38 in
Caster Wheel Dia.
5 in
Nose Plate Depth
7 1/2 in
Platform Width
12 in
Axle-Mounted Wheel Dia.
10 in
Handle Height
48 in
Caster Mounting Height
6 in
Caster Stem Diameter
1 in
Overall Depth as Hand Truck
18 1/2 in
Caster Stem Length
2 1/2 in
Nose Plate WxD
18 in x 7 1/2 in
Nose Plate Thickness
13/32 in
Axle Dia.
5/8 in

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 38 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Matte, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.