Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, 51" Platform L

  • Mfr # GMK81UAC

  • Zoro # G2539657


product price: $429.39
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Width
20 1/2 in
Color
Silver
Load Capacity
1,000 lb
Handle Type
Continuous Frame Dual Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMK81UAC
Zoro #
G2539657
UPC #
675706005361
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Width
20 1/2 in
Folded Width
20 3/4 in
Folded Height
61 in
Caster Width
1 1/4 in
Folded Depth
18 1/2 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate Width
18 in
Overall Height as Hand Truck
61 in
Platform Length
51 in
Nose Plate Depth
7 1/2 in
Caster Wheel Width
1 1/4 in
Platform Width
12 in
Platform Height
10 1/2 in
Handle Height
48 in
Caster Wheel Dia.
5 in
Axle-Mounted Wheel Dia.
10 in
Overall Width as Hand Truck
20 1/2 in
Caster Mounting Height
6 in
Nose Plate WxD
18 in x 7 1/2 in
Overall Depth as Hand Truck
18 1/2 in
Caster Stem Diameter
1 in
Nose Plate Thickness
13/32 in
Axle Dia.
5/8 in
Caster Stem Length
2 1/2 in

Details

Color
Silver
Load Capacity
1,000 lb
Item
Convertible Hand Truck
Handle Type
Continuous Frame Dual Loop
Assembled
No
Features
Converts 2- to 4 wheels
Includes
(1) Frame, (1) handle, (1) Nose, Wheels
Frame Material
Aluminum
Caster Wheel Type
Swivel
Non-Marking Axle-Mounted Wheels
Yes
Load Capacity as Hand Truck
500 lb
Nose Plate Material
Aluminum
Series
GEMINI SR.
Caster Wheel/Tread Material
Polyurethane
Load Capacity as Platform Truck
1,000 lb
Release Type
Locking Bars
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Microcellular Foam
Weight
45 lb
Caster/Wheel Configuration
(2) Axle-Mounted Wheels, (2) Swivel Casters
Axle-Mounted Wheel Type
Flat-Free
Nose Plate Type
Open Straight
Axle-Mounted Wheel Bearings
Precision
Includes Wheel Fenders
Without Wheel Fenders
Frame Finish
Matte
Nose Plate Profile
Beveled
Caster Frame Material
Steel
Brake Type
No Caster Brake
Hub Position
Offset
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
Non-Marking Casters/Wheels
Yes
Number of Batteries
0
Includes Foot Assist
Without Foot Assist
For Surface Type
Concrete; Brick; Wood
Operating Angles
90 Degrees
Caster/Wheel Mounting Location
Standard

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 51 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Matte, Frame Material Aluminum, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.