Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, 53-3/4"Platform L

  • Mfr # XLSP

  • Zoro # G2539727


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Overall Height
62 3/4 in
Overall Width
20 1/2 in
Color
Silver
Load Capacity
1,250 lb
Handle Type
Continuous Frame Dual Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSP
Zoro #
G2539727
UPC #
675706000397
Country of Origin
United States

Dimensions

Overall Height
62 3/4 in
Overall Width
20 1/2 in
Folded Depth
20 in
Folded Width
22 3/4 in
Caster Width
2 in
Folded Height
62 3/4 in
Nose Plate Depth
9 in
Overall Width as Hand Truck
20 1/2 in
Axle-Mounted Wheel Dia.
10 in
Platform Height
11 1/2 in
Nose Plate Width
18 in
Platform Length
53 3/4 in
Platform Width
18 in
Caster Wheel Width
2 in
Handle Height
48 in
Axle-Mounted Wheel Width
3 1/2 in
Overall Height as Hand Truck
62 3/4 in
Caster Wheel Dia.
6 in
Nose Plate Thickness
13/32 in
Caster Stem Diameter
7/8 in
Axle Dia.
5/8 in
Caster Mounting Height
7 1/4 in
Caster Stem Length
2 1/2 in
Overall Depth as Hand Truck
20 in
Nose Plate WxD
18 in x 9 in

Details

Color
Silver
Load Capacity
1,250 lb
Item
Convertible Hand Truck
Handle Type
Continuous Frame Dual Loop
Assembled
Partially Assembled
Caster Wheel Type
(2) Swivel
Includes
(2) Casters, (2) Wheels
Features
Converts 2- to 4 wheels
Frame Material
Aluminum
Weight
54 lb
Release Type
Locking Bars
For Surface Type
Concrete; Brick; Wood
Load Capacity as Platform Truck
1,250 lb
Caster Wheel/Tread Material
Thermoplastic Rubber
Includes Wheel Fenders
Without Wheel Fenders
Axle-Mounted Wheel Bearings
Precision
Caster/Wheel Configuration
(2) Axle-Mounted Wheels, (2) Swivel Casters
Load Capacity as Hand Truck
500 lb
Axle-Mounted Wheel Type
Pneumatic
Series
GEMINI XL
Nose Plate Profile
Beveled
Caster/Wheel Mounting Location
Standard
Operating Angles
90 Degrees
Nose Plate Type
Solid Straight
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Aluminum
Caster Frame Material
Steel
Brake Type
Face Contact Brake
Frame Finish
Matte
Frame Type
Flat Back
Non-Marking Casters/Wheels
Yes
Hub Position
Offset
Number of Batteries
0
Includes Foot Assist
Without Foot Assist
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,250 lb, Platform Height 11 1/2 in, Platform Length 53 3/4 in, Platform Width 18 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Matte, Frame Material Aluminum, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.