Shop MAGLINER

Convertible Truck, 750lb., 51"x20-1/2"x19"

  • Mfr # TPAUAC

  • Zoro # G7643861


product price:  $767.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
750 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPAUAC
Zoro #
G7643861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Folded Depth
19 in
Folded Width
21 in
Platform Size
50 in x 12 in
Caster Width
1 1/4 in
Noseplate Width
18 in
Wheel Width
3 1/2 in
Folded Height
51 in
Noseplate Depth
7 1/2 in
Overall Depth
50 in
Caster Dia.
5 in
Nose Plate Depth
8 in
Nose Plate Width
18 in
Caster Wheel Dia.
5 in
Platform Length
50 in
Overall Depth as Hand Truck
19 in
Overall Width as Hand Truck
21 in
Platform Width
12 in
Handle Height
45 in
Nose Plate WxD
18 in x 7 1/2 in
Platform Height
11 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Thickness
5/16 in
Overall Height as Hand Truck
51 in
Caster Mounting Height
6 in
Caster Wheel Width
1 1/4 in
Caster Stem Length
2 1/2 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Width
3 1/2 in
Caster Stem Diameter
1 in

Details

Material
Aluminum
Color
Silver
Load Capacity
750 lb
Item
Convertible Hand Truck
Wheel Type
Solid
Handle Type
Dual-Handle
Assembled
Yes
Vertical Load Cap.
500 lb
Horizontal Load Cap.
750 lb
Wheel Bearings
Sealed
Caster Material
Polyurethane
Wheel Material
Polyurethane
Caster Type
Swivel
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
(2) Casters, (2) Wheels, Recessed Folding Nose Extension
Finish
Polished
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Nose Plate Type
Solid Straight
Caster Wheel Type
Swivel
Caster/Wheel Mounting Location
Standard
Nose Plate Profile
Beveled
Non-Marking Casters/Wheels
Yes
Includes Lever Pushoff
Without Lever Pushoff
Includes Foot Assist
Without Foot Assist
Frame Material
Aluminum
Load Capacity as Platform Truck
750 lb
Nose Plate Material
Aluminum
Axle-Mounted Wheel Type
Flat-Free
Load Capacity as Hand Truck
500 lb
Includes Wheel Fenders
With Wheel Fenders
Caster Wheel/Tread Material
Polyurethane
Includes Stair Climber
Without Stair Climber
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Polyurethane
Non-Marking Axle-Mounted Wheels
Yes
Caster Frame Material
Steel
Axle-Mounted Wheel Bearings
Ball Bearing
Brake Type
No Caster Brake
Hub Position
Offset
For Surface Type
All Surface Types
Weight
43 lb
Operating Angles
45 Degrees
Release Type
Hand Lever
Frame Finish
Plain
Caster Stem Type
Friction Ring
Features
Three Application Positions to Speed In-Service use While Improving Load Management of Difficult Shaped Packages
Series
Maglinger Convertible Hand Trucks

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 750 lb, Platform Height 11 in, Platform Length 50 in, Platform Width 12 in, Nose Plate Depth 8 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.