Zoro Homepage

Detachable Plate, Aluminum, 43-1/4 in D

  • Mfr # 301644

  • Zoro # G3220104


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
12 in
Material
Aluminum
Color
Silver
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301644
Zoro #
G3220104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
12 in
Overall Depth
43 1/4 in
Deck Length
43 1/4 in
Overall HxWxD
1 1/2 in x 12 in x 43 in
Deck Width
12 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,000 lb
Item
Detachable Deck Plate for Hand Trucks
Finish
Plain
For Use With
Gemini Jr. Convertible Hand Truck with Die-Cast Noses only
Weight
5.5 lb
Features
Sps in Place Quickly and Removes Easily, Great for Carrying Small Packages, Stays Securely in Place
Compatible with Product Type
Gemini Jr. Convertible Hand Trucks with Die-Cast Noses
Deck Type
Solid

Description

Detachable Deck Plate for Hand Trucks, Load Capacity 1,000 lb, Overall Depth 43 1/4 in, Overall Width 12 in, Overall Height 1 1/2 in, Color Silver, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.